
Crescent Cuber Icemaker, Air-cooled, Built in Storage Bin,
Mfr # DKM-500BAJ
Zoro # G011901126
product price: $13,059.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKM-500BAJ
Zoro #
G011901126
UPC #
-
Country of Origin
United States
Description
Dimensions: 30 in. W x 28 in. D x 77 in. H. Up to 545 lbs of ice produced per 24 hours. Up to 140 lbs of built-in storage capacity 6.7ft3. Push button operated, 13 lbs of crescent cube icemin. Durable, attractive one piece stainless steel exterior. Push button operated, 13 lbs of icemin. Ice dispensing height is ADA compliant. CycleSaver design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 1 lbs. 12.2 oz. / 800 g. Heat Rejection: BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 13.5 amps 20 Amp Max fuse. 5.56 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 8 ft cord with NEMA 5-15 plug. ENERGY STAR qualified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.