Zoro Homepage

Cube Guide

  • Mfr # SP-5570

  • Zoro # G916042429


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3
Product Type
Water Sensor Assembly
Material
Plastic
Overall Height
1 1/8 in
Overall Width
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-5570
Zoro #
G916042429
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/8 in
Overall Width
8 3/4 in
Overall Depth
18 in

Details

Compatible with Manufacturer Model Number
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3
Product Type
Water Sensor Assembly
Item
Water Sensor Assembly
Material
Plastic
Compatible with Mfr. Model No.
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3
Color
Black
Compatible Manufacturer Model Number
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3
Compatible with Manufacturer Model No.
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3
Compatible Pump Manufacturer Part Number
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3
For Use with Mfr Model Number
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3
Compatible Manufacturer Part Number
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3
Compatible Mfr. Model Number
Hoshizaki 900-SD, Hoshizaki CF1A-FS, KM-1300MAF, KM-1300MAH, KM-1300MRF, KM-1300MRH, KM-1300MWF, KM-1300MWH, KM-1340MAH, KM-1340MRH, KM-1340MWH, KM-1600MRE, KM-1600MRE3, KM-1600MRF, KM-1600MRF3, KM-1600MRH, KM-1600MRH3, KM-1601MRH, KM-1601MRH3, KM1300-MWH, KM1300MAH, KM1340MRH, KM1601MRH, KM1601MRH3

Description

Water Sensor Assembly,1 1/8" H,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.