Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubelet Icemaker, Air-cooled, Built in Storage Bin,

  • Mfr # DCM-752BAH

  • Zoro # G711899716


product price: $16,119.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM-752BAH
Zoro #
G711899716
UPC #
-
Country of Origin
United States

Description

Dimensions: 34-1/16 in. W x 28-1/2 in. D x 48-1/16 in. H. Up to 708 lbs of ice produced per 24 hours. Up to 95 lbs of built-in storage capacity 3.2ft3. Produces small cubelet nugget-style ice. Durable stainless steel exterior. Place on countertop or optional stand: SD-700, SD-750. Push button operation that dispenses ice or water. Advanced CleanCycle24 design-it performs a 2 second purge every hour to clean itself. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 1 lbs. 10 oz. / 737 g. Heat Rejection:6900 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 13 amps 20 Amp Max fuse. 5.1 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1 . Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.