Zoro Homepage

Cubelet Icemaker, Air-cooled, Custom Cabinet Ready

  • Mfr # C-80BAJ-DS

  • Zoro # G111900227


product price: $5,819.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-80BAJ-DS
Zoro #
G111900227
UPC #
-
Country of Origin
United States

Description

Dimensions: 14-7/8 in. W x 22-5/8 in. D x 33-1/2 in. H. Up to 80 lbs of ice produced per 24 hours. Up to 22 lbs of built-in storage capacity ft3. Produces mini cubelet nugget-style ice. Undercounter design is less than 34 in. tall. Front in, front out airflow. UL approved for outdoor use. Swing style field reversable door. -DS Accommodates custom cabinet door not included, DS door reversal kit HS-0229. R-134a refrigerant 3.92 oz. / 111 g. Heat Rejection:1850 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 7-113psig. Voltage range: 104-127V. 4 amps 15 Amp Max fuse. 17.3 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 6 ft cord with NEMA 5-15 plug. Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.