
Cubelet Icemaker, Air-cooled,
Mfr # FD-1002MAJ-C
Zoro # G011900020
product price: $10,929.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-1002MAJ-C
Zoro #
G011900020
UPC #
-
Country of Origin
United States
Description
Dimensions: 22 in. W x 24 in. D x 26 in. H. Up to 890 lbs of ice produced per 24 hours. Air-cooled, Slim Line Dispenser, 22 in. Wide Icemaker. Produces small cubelet nugget-style ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, BD-300, B-500, B-700, B-800, B-900. 2 second rinse every hour to remove sediment. Advanced CleanCycle24 design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 2 lbs. 3.3 oz. / 1000 g. Heat Rejection:8700 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 15.2 amps 20 Amp Max fuse. 4.57 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 3 wire, including ground. Must be hardwired at site, no cord/plug included. Clean ice and easy maintenance lead to longer unit life span. Three Years: Parts and Labor warranty on entire machine. Serial numbers VxxxxxJ and after.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.