
Double Overshelf for 36 in. W Cabinets
Mfr # HS-5236
Zoro # G811996285
product price: $1,020.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-5236
Zoro #
G811996285
UPC #
-
Country of Origin
United States
Description
Dimensions: 36 in. W x 12 in. D x 48 in. H. Heavy duty 16 gauge stainless steel construction. Double adjustable pass-thru shelves. Convenient storage above your 36 in. wide undercounter, worktop, sandwich, or mega top model. 12 in. deep shelf. Top shelf adjustable 2 to 4 inches. Bottom shelf adjustable 2 to 3 inches. Risers are stainless steel 1 1/2 in. tubular-style poles. Easily secures to base cabinet without special tools hardware included. 67 in. tall on worktop, sandwich, and mega top models, 64.63 in. tall on undercounters. Compatible with models manufactured since March 2016. Serial # F503XXX and after''. Shipping Crate: 18 ''W x 55.25 ''D x 5.5 ''H at 40 lbs. Warranty: 90 Days Parts only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.