Zoro Homepage

Double Overshelf for 46 in. W Pizza Cabinets

  • Mfr # HS-5228

  • Zoro # G012137616


product price: $1,280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-5228
Zoro #
G012137616
UPC #
-
Country of Origin
United States

Description

Dimensions: 46 in. W x 12 in. D x 48 in. H. Heavy duty 16 gauge stainless steel construction. Double adjustable pass-thru shelves. Convenient storage above your 46 in. wide pizza prep table cabinet. 12 in. deep shelf. Top shelf adjustable 2 to 4 inches. Bottom shelf adjustable 2 to 3 inches. Risers are stainless steel 1 1/2 in. tubular-style poles. Easily secures to base cabinet without special tools hardware included. 74 in. tall when mounted to pizza prep table. Compatible with models manufactured since March 2016. Serial # GXXXXXA and after''. Shipping Crate: 55 ''W x 17 ''D x 6 ''H at 41 lbs. Warranty: 90 Days Parts only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.