Zoro Homepage

Flaker Icemaker, Low Side Remote-cooled,

  • Mfr # F-1002MLJ

  • Zoro # G411900187


product price: $11,179.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-1002MLJ
Zoro #
G411900187
UPC #
-
Country of Origin
United States

Description

Dimensions: 22 in. W x 27-3/8 in. D x 25-15/16 in. H. Up to 1028 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces flaked ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, B-300, B-500, B-700, B-800, B-900, B-1150, B-1300, B-1500SS, B-1650SS, B-1150, B-1300, B-1500SS, B-1650SS. 2 second rinse every hour to remove sediment. Advanced CleanCycle24 design. Protected by H-GUARD Plus Antimicrobial Agent. R-407A refrigerant / . Heat Rejection:8600 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 3.3 amps 15 Amp Max fuse. 1.51 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, . Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.