Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, Zinc

  • Mfr # 7W21I5800

  • Zoro # G5902456


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

For Use With
Dispenser, Icemakers
For Use With Mfr. Model Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
Fits Brand
Hoshizaki
Material
Zinc
Compatible with Manufacturer Model Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7W21I5800
Zoro #
G5902456
UPC #
-
Country of Origin
United States

Details

Item
Flat Washer
For Use With
Dispenser, Icemakers
For Use With Mfr. Model Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
Fits Brand
Hoshizaki
Material
Zinc
Compatible with Manufacturer Model Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
For Use with Mfr Model Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
Compatible Manufacturer Part Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
Compatible with Mfr. Model No.
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
Compatible Manufacturer Model Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
Compatible with Manufacturer Model No.
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
Compatible Pump Manufacturer Part Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD
Compatible Mfr. Model Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD

Description

Flat Washer, Product Type Flat Washer, Material Zinc, Compatible with Manufacturer Model Number B-1150SS, B-1300SS, B-1500SS, B-1650SS, DB-130H, DB-200C, DB-200H, DT-400BAH-OS, FH2-SSB, FH2-SSB-HD, Compatible with Grainger Part Number 31XC29, For Use With Dispenser, Icemakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.