Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Cap. 13.7 cu. ft., Thermostatic

  • Mfr # WF48B

  • Zoro # G2210583


product price: $5,040.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Overall Depth
30 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF48B
Zoro #
G2210583
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
40 in
Cord Length
10 ft
Overall Width
48 in
Manufacturer Warranty Length
3 yr Limited
Refrigerator Interior Depth
24 1/8 ft
Refrigerator Interior Height
25 1/2 ft
Prep Space Width
48 in
Prep Space Depth
26 1/2 in

Details

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Type
Commercial Upright
Voltage
120V AC
Freezer Capacity
12 cu ft
Standards
ETL
Refrigerator Capacity
12 cu ft
Includes
(4) Casters, Adjustable Shelf
Door Style
Solid
Freezer Item
Upright Freezer
Amps
15 A
Total Capacity
12 cu ft
Defrost
Automatic
Agency Compliance
ETL Intertek
Door Hinge
Positive Close
Item
Worktop Freezer
Refrigerant Type
R-290
Number of Shelves
2
Control Type
Thermostatic
Plug Type
5-15P
Refrigerant Charge
2.6 oz
Energy Star Compliant
No
Commercial / Residential
Commercial
Perfomance
Commercial
Frequency
60 Hz
Current
15 A
Shelf Material
Wire
Power Source
Electric
Maximum Temperature
10 Degrees F
Minimum Temperature
-10 Degrees F
Door Swing
Left, Right

Description

Worktop Freezer, Total Capacity 12 cu ft, Overall Height 40 in, Overall Width 48 in, Overall Depth 30 in, Color Silver, Energy Star Compliant No, Defrost Automatic, Door Hinge Positive Close, Door Swing Left, Right, Number of Shelves 2, Number of Doors 2, Control Type Thermostatic, Prep Space Depth 26 1/2 in, Prep Space Width 48 in, Cord Length 10 ft, Current 15 A, Door Style Solid, Frequency 60 Hz, Includes (4) Casters, Adjustable Shelf, Manufacturer Warranty Length 3 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.