Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Cap. 17.5 cu. ft., Thermostatic

  • Mfr # UF60B

  • Zoro # G2214458


product price: $5,490.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Doors
2
Overall Depth
30 in
Overall Height
33 5/8 in
Type
Commercial Upright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF60B
Zoro #
G2214458
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
33 5/8 in
Overall Width
60 in
Cord Length
10 ft
Manufacturer Warranty Length
3 yr Parts and Labor, 5 yr Parts on Compressor

Details

Color
Silver
Number of Doors
2
Type
Commercial Upright
Voltage
115V AC
Agency Compliance
ETL Intertek
Standards
AQ, cETLus, ETL, Natural Refrigerant, KCL CADalog
Energy Star Compliant
No
Door Style
Solid
Refrigerant Type
R-290
Plug Type
5-15
Item
Upright Freezer
Control Type
Thermostatic
Freezer Item
Upright Freezer
Door Hinge
Swing
Number of Shelves
3
Freezer Capacity
17.6 cu ft
Amps
15 A
Commercial / Residential
Commercial
Includes
(4) Casters
Defrost
Automatic
Product Type
Undercounter
Maximum Temperature
10 Degrees F
Minimum Temperature
-10 Degrees F
Perfomance
Commercial
Door Swing
Reversible
Current
5.6 A

Description

Upright Freezer, Product Type Undercounter, Freezer Capacity 17.6 cu ft, Color Silver, Overall Height 33 5/8 in, Overall Width 60 in, Overall Depth 30 in, Control Type Thermostatic, Number of Doors 2, Energy Star Compliant No, Defrost Automatic, Voltage 115V AC, Cord Length 10 ft, Current 5.6 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Includes (4) Casters, Manufacturer Warranty Length 3 yr Parts and Labor, 5 yr Parts on Compressor, Maximum Temperature 10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.