Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Cap. 17.5 cu. ft., Thermostatic

  • Mfr # WF60B

  • Zoro # G2210617


product price: $5,877.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Overall Depth
30 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF60B
Zoro #
G2210617
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
40 in
Cord Length
10 ft
Overall Width
60 in
Prep Space Width
60 in
Prep Space Depth
26 1/2 in
Refrigerator Interior Height
25 1/2 ft
Refrigerator Interior Depth
24 1/8 ft
Manufacturer Warranty Length
3 yr Limited

Details

Refrigerator Style
Worktop
Color
Silver
Number of Doors
2
Type
Commercial Upright
Voltage
120V AC
Control Type
Thermostatic
Number of Shelves
2
Refrigerator Capacity
15.1 cu ft
Refrigerant Charge
2.6 oz
Includes
(4) Casters
Energy Star Compliant
Yes
Freezer Capacity
15.1 cu ft
Total Capacity
15.1 cu ft
Plug Type
5-15P
Defrost
Automatic
Amps
15 A
Standards
ETL
Freezer Item
Upright Freezer
Commercial / Residential
Commercial
Door Hinge
Positive Close
Door Style
Solid
Item
Worktop Freezer
Refrigerant Type
R-290
Agency Compliance
ETL Intertek
Power Source
Electric
Minimum Temperature
-10 Degrees F
Shelf Material
Wire
Maximum Temperature
10 Degrees F
Current
15 A
Door Swing
Left, Right
Perfomance
Commercial
Frequency
60 Hz

Description

Worktop Freezer, Total Capacity 15.1 cu ft, Overall Height 40 in, Overall Width 60 in, Overall Depth 30 in, Color Silver, Energy Star Compliant Yes, Defrost Automatic, Door Hinge Positive Close, Door Swing Left, Right, Number of Shelves 2, Number of Doors 2, Control Type Thermostatic, Prep Space Depth 26 1/2 in, Prep Space Width 60 in, Cord Length 10 ft, Current 15 A, Door Style Solid, Frequency 60 Hz, Includes (4) Casters, Manufacturer Warranty Length 3 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.