Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Cap. 52.0 cu. ft., Thermostatic

  • Mfr # F2A-FS

  • Zoro # G2214747


product price: $7,698.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
2
Overall Depth
33 1/2 in
Overall Height
79 1/2 in
Type
Commercial Upright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2A-FS
Zoro #
G2214747
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 1/2 in
Overall Height
79 1/2 in
Cord Length
10 ft
Overall Width
55 in
Manufacturer Warranty Length
3 yr Parts and Labor, 5 yr Parts on Compressor

Details

Color
Silver
Number of Doors
2
Type
Commercial Upright
Voltage
115V AC
Plug Type
5-15
Freezer Item
Upright Freezer
Refrigerant Type
R-290
Door Hinge
Swing
Energy Star Compliant
No
Agency Compliance
ETL Intertek
Includes
(4) Casters, (6) Adjustable Shelves
Item
Upright Freezer
Freezer Capacity
50.4 cu ft
Standards
AQ, cETLus, ETL, Natural Refrigerant, KCL CADalog
Commercial / Residential
Commercial
Amps
15 A
Door Style
Solid
Control Type
Digital
Perfomance
Commercial
Door Swing
Reversible
Maximum Temperature
12 Degrees F
Current
8.7 A
Minimum Temperature
-10 Degrees F
Product Type
Reach-In

Description

Upright Freezer, Product Type Reach-In, Freezer Capacity 50.4 cu ft, Color Silver, Overall Height 79 1/2 in, Overall Width 55 in, Overall Depth 33 1/2 in, Control Type Digital, Number of Doors 2, Energy Star Compliant No, Voltage 115V AC, Cord Length 10 ft, Current 8.7 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Includes (4) Casters, (6) Adjustable Shelves, Manufacturer Warranty Length 3 yr Parts and Labor, 5 yr Parts on Compressor, Maximum Temperature 12 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.