Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Cap. 7.2 cu. ft., Thermostatic

  • Mfr # UF27B

  • Zoro # G2210687


product price: $3,203.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Number of Doors
1
Overall Depth
30 in
Overall Height
33 5/8 in
Type
Commercial Upright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF27B
Zoro #
G2210687
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
33 5/8 in
Overall Width
27 in
Cord Length
10 ft
Manufacturer Warranty Length
3 yr Parts and Labor, 5 yr Parts on Compressor

Details

Color
Silver
Number of Doors
1
Type
Commercial Upright
Voltage
115V AC
Door Hinge
Swing
Item
Upright Freezer
Door Style
Solid
Energy Star Compliant
Yes
Commercial / Residential
Commercial
Number of Shelves
1
Standards
AQ, cETLus, ETL, Natural Refrigerant, KCL CADalog
Freezer Capacity
7.2 cu ft
Refrigerant Type
R-290
Defrost
Automatic
Control Type
Thermostatic
Freezer Item
Upright Freezer
Includes
(4) Casters, Adjustable Shelf
Plug Type
5-15
Agency Compliance
ETL Intertek
Amps
15 A
Perfomance
Commercial
Door Swing
Reversible
Current
2.5 A
Product Type
Undercounter
Maximum Temperature
10 Degrees F
Minimum Temperature
-10 Degrees F

Description

Upright Freezer, Product Type Undercounter, Freezer Capacity 7.2 cu ft, Color Silver, Overall Height 33 5/8 in, Overall Width 27 in, Overall Depth 30 in, Control Type Thermostatic, Number of Doors 1, Energy Star Compliant Yes, Defrost Automatic, Voltage 115V AC, Cord Length 10 ft, Current 2.5 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Includes (4) Casters, Adjustable Shelf, Manufacturer Warranty Length 3 yr Parts and Labor, 5 yr Parts on Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.