Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Cap. 7.2 cu. ft., Thermostatic

  • Mfr # WF27B

  • Zoro # G0185424


product price: $3,352.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Worktop
Color
Silver
Number of Doors
1
Overall Depth
30 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF27B
Zoro #
G0185424
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
40 in
Cord Length
10 ft
Overall Width
27 in
Refrigerator Interior Height
25 1/2 ft
Manufacturer Warranty Length
3 yr Limited
Refrigerator Interior Depth
24 1/8 ft
Prep Space Depth
26 1/2 in
Prep Space Width
27 in

Details

Refrigerator Style
Worktop
Color
Silver
Number of Doors
1
Type
Commercial Upright
Voltage
120V AC
Refrigerant Type
R-290
Item
Worktop Freezer
Defrost
Automatic
Freezer Item
Upright Freezer
Agency Compliance
ETL Intertek
Energy Star Compliant
Yes
Standards
ETL
Total Capacity
6.2 cu ft
Refrigerant Charge
1.9 oz
Amps
15 A
Number of Sections
2
Control Type
Thermostatic
Plug Type
5-15P
Commercial / Residential
Commercial
Door Hinge
Positive Close
Number of Shelves
1
Freezer Capacity
6.2 cu ft
Door Style
Solid
Refrigerator Capacity
6.2 cu ft
Includes
(4) Casters, Adjustable Shelf
Current
15 A
Door Swing
Reversible
Frequency
60 Hz
Maximum Temperature
10 Degrees F
Power Source
Electric
Minimum Temperature
-10 Degrees F
Shelf Material
Wire
Perfomance
Commercial

Description

Worktop Freezer, Total Capacity 6.2 cu ft, Overall Height 40 in, Overall Width 27 in, Overall Depth 30 in, Color Silver, Energy Star Compliant Yes, Defrost Automatic, Door Hinge Positive Close, Door Swing Reversible, Number of Shelves 1, Number of Doors 1, Control Type Thermostatic, Prep Space Depth 26 1/2 in, Prep Space Width 27 in, Cord Length 10 ft, Current 15 A, Door Style Solid, Frequency 60 Hz, Includes (4) Casters, Adjustable Shelf, Manufacturer Warranty Length 3 yr Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.