Shop HOSHIZAKI

Freezer, Silver, 115V

  • Mfr # VF1A-FS

  • Zoro # G216267140


product price:  $2,847.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Freezer Capacity
19.1 cu ft
Standards
Energy Star, UL EPH Listed, UL Listed
Defrost
Automatic
Door Style
Solid
Perfomance
Commercial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VF1A-FS
Zoro #
G216267140
UPC #
-
Country of Origin
Guatemala

Dimensions

Overall Width
26 7/8 in
Cord Length
9 ft
Overall Depth
32 in
Manufacturer Warranty Length
3 yr (Labor), 4 yr (Parts), 5 yr (Compressor)
Overall Height
81 3/4 in

Details

Item
Freezer
Freezer Capacity
19.1 cu ft
Standards
Energy Star, UL EPH Listed, UL Listed
Defrost
Automatic
Door Style
Solid
Perfomance
Commercial
Refrigerant Type
R-290
Door Hinge
Positive Close
Voltage
115V
Control Type
Digital
Number of Doors
1
Number of Shelves
3
Door Swing
Right
Weight
310 lb
Includes
(4) 4 in Stem Casters with (2) Brakes
Product Type
Upright
Color
Silver
Minimum Temperature
45 Degrees F
Maximum Temperature
100 Degrees F
Current
4.1 A
Plug Type
5-15P
Energy Star Compliant
Yes
Temperature - Minimum
45 Degrees F
Temperature - Maximum
100 Degrees F

Description

Freezer, Product Type Upright, Freezer Capacity 19.1 cu ft, Color Silver, Overall Height 81 3/4 in, Overall Width 26 7/8 in, Overall Depth 32 in, Control Type Digital, Number of Doors 1, Energy Star Compliant Yes, Defrost Automatic, Voltage 115V, Cord Length 9 ft, Current 4.1 A, Door Hinge Positive Close, Door Style Solid, Door Swing Right, Includes (4) 4 in Stem Casters with (2) Brakes, Manufacturer Warranty Length 3 yr (Labor), 4 yr (Parts), 5 yr (Compressor), Maximum Temperature 100 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.