Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Single Section Upright, Full Stainless Door with Lock,

  • Mfr # EF1A-FS

  • Zoro # G411899894


product price: $2,857.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF1A-FS
Zoro #
G411899894
UPC #
-
Country of Origin
United States

Description

Dimensions: 27 in. W x 29.63 in. D x 81.93 in. H. Net capacity of 17.74 cubic feet. Energy efficient interior LED light. Time initiated automatic defrost. Stainless steel exterior doors and interior floor with aluminum sides, rear, and top. Energy efficient heated condensate removal. Built-in pocket door handle with black plastic trim. Self-closing, lockable full stainless door is field reversible no kit req'd. Aluminum shelf supports. Energy efficient interior LED light bar. Solid state digital controller with temperature alarms and LED display degrees F or degrees C. R290 refrigerant. 4 4 in. Stem Casters 2 with brakes are standard. Includes 3 epoxy coated wire coated wire shelves adjustable in 1/2 in. increments on anodized aluminum supports. Optional kits: Additional epoxy shelf. Nominal Compres. of 1399 BTU/hr at 1/3 HP. 115v/60/1, 9 ft. cord and plug. Shipping Crate: 31.5 in. L x 28.75 in. D x 84 in. H at 279 lbs. Bottom mounted energy efficient 1/3 HP compressor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.