Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Dispenser, 200 lb. Stainless Steel

  • Mfr # DB-200H

  • Zoro # G3477866


product price: $5,485.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Ice Machine Storage Capacity
200 lb
Width
30"
Item - Ice Machines
Ice Dispenser
Cube Type
Does Not Make Ice
Control Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-200H
Zoro #
G3477866
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Overall Height - Ice Machines
53 in
Cord Length
6 ft
Height
53"
Overall Depth - Ice Machines
30 in
Overall Width - Ice Machines
30 in
Depth
30"
Overall Depth
30 in
Overall Width
30 in
Overall Height
53 in

Details

Item
Ice Dispenser
Ice Machine Storage Capacity
200 lb
Item - Ice Machines
Ice Dispenser
Cube Type
Does Not Make Ice
Control Type
Push Button
Color
Stainless Steel
Voltage - Ice Machines
115V
Type
Floor-Standing
Includes
6 in Legs
Ice Production per Day
Does Not Produce Ice
Agency Compliance
NSF, UL
Voltage
115V AC
Control Type - Ice Dispensers
Push Button
Amps
15 A
Ice Storage Capacity
200 lb.
Ice Machine Style
Floor-Standing
Standards
ETL Sanitation, UL Listed
Finish
Stainless Steel
Weight
220 lb
Features
No Cord or Plug, 3 yr Warranty on Parts and Labor, Foamed-in-Place Polyurethane Insulation in All of the Bin Walls
Drain Type
3/4 in FPT
Power Source
Electric
Includes Legs
Yes
Storage Capacity
200 lb
Current
15 A
Dispenser Actuation
Push Button
Antimicrobial
Yes
Liner Material
Polyethylene

Description

Ice Dispenser, Storage Capacity 200 lb, Dispenser Actuation Push Button, Overall Height 53 in, Overall Width 30 in, Overall Depth 30 in, Control Type Push Button, Voltage 115V AC, Antimicrobial Yes, Cord Length 6 ft, Current 15 A, Drain Type 3/4 in FPT, Energy Star Compliant No, Features Cord and Plug (Not Included), 3 Year Warranty on Parts and Labor, Foamed-in-Place Polyurethane Insulation, Finish Stainless Steel, Includes 6 in Legs, Includes Legs Yes, Liner Material Polyethylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.