Ice Machine, 24 in, 300 lb, 80 lb, 115V

  • Mfr # F-330BAK-C
  • Zoro # G822580510
product price: 
$
8,569.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Energy Star Compliant
Yes
Function
Makes Ice, Stores Ice
Overall Height
39 in
Ice Machine Style
Countertop, Floor-Standing
Water Inlet Connection Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-330BAK-C
Zoro #
G822580510
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Water Inlet Connection Size
1/2 in
Overall Width
24 in
Drain Size
3/4 in
Cord Length
8 ft
Overall Depth
26 in
Water Supply Connection Size
1/4 in
Fits Chest Size
Drop Down Door, Front Access for Easier Maintenance, Front-In, Front-Out Airflow, Removable Air Filters

Details

Item
Ice Machine
Energy Star Compliant
Yes
Function
Makes Ice, Stores Ice
Ice Machine Style
Countertop, Floor-Standing
Liner Material
Polyethylene
Frequency
60 Hz
Drain Thread Type
FPT
Water Inlet Connection Type
FPT
Cube Type
Nugget
Color
Silver
Product Type
Ice Machine
Power Source - TS Only
Electric
Maximum Water Pressure
113 psig
Plug Type
5-15
Current
6.3 A
Storage Capacity
80 lb
Voltage
115V
Includes Legs
Yes
Weight
178 lb
Exterior Material
Stainless Steel
Condenser Cooling
Air
Standards
AHRI Certified, Energy Star Compliant, NSF, UL Certified
Refrigerant Type
R-290
Ice Production per Day
300 lb
Water Supply Connection Type
Tubing
Features
Drop Down Door, Front Access for Easier Maintenance, Front-In, Front-Out Airflow, Removable Air Filters
Antimicrobial
Yes
Minimum Water Pressure
10 psig
Power Source
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Ice Machine, Condenser Cooling Air, Cube Type Nugget, Ice Production per Day 300 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 26 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Countertop, Floor-Standing, Water Supply Connection Type Tubing, Refrigerant Type R-290, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 8 ft, Current 6.3 A, Exterior Material Stainless Steel

Restrictions

Hazardous material

Ratings & reviews