Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 30 in W, 22 in H, SS

  • Mfr # KMD-505MAJ

  • Zoro # G014772884


product price: $5,329.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Ice Machine Style
Modular
Ice Production per Day
500 lb
Cube Type
Crescent
Maximum Water Pressure
113 psig
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMD-505MAJ
Zoro #
G014772884
UPC #
-
Country of Origin
United States

Dimensions

Water Inlet Connection Size
1/4 in
Overall Depth
24 in
Overall Height
22 in
Overall Width
30 in

Details

Ice Machine Style
Modular
Ice Production per Day
500 lb
Cube Type
Crescent
Maximum Water Pressure
113 psig
Energy Star Compliant
No
Refrigerant Type
R-404a
Plug Type
Hardwired
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Condenser Cooling
Air
Features
Clean Ice and Easy Maintenance, Cyclesaver(TM) Design, Evercheck(TM) Alert System, Simple One-Hour Cleaning Process
Weight
156 lb
Drain Type
3/4 in Hard Pipe
Water Supply Connection Type
1/4 in ID Copper Tubing
Antimicrobial
Yes
Voltage
104 to 127V
Power Source
Electric
Minimum Water Pressure
10 psig
Item
Ice Maker
Standards
AHRI Certified, NSF Certified, UL Listed
Current
10.7 A
Exterior Material
Stainless Steel

Description

Ice Machine, Ice Production per Day 500 lb, Cube Type Crescent, Overall Height 22 in, Overall Width 30 in, Overall Depth 24 in, Voltage 104 -127V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type Copper Water Tubing, Control Type Not Applicable, Refrigerant Type R-404a, Current 10.7 A, Drain Type 3/4 in Hard Pipe, Exterior Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.