Ice Machine, 39 in H, 162 lb/day
Mfr # F-330BAK
Zoro # G621725594
product price: $7,971.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-330BAK
Zoro #
G621725594
UPC #
-
Country of Origin
United States
Description
Ice Machine, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 331 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 26 in, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Self-Contained, Water Supply Connection Type FPT, Refrigerant Type R-290, Voltage 104-127V, Control Type Switch, Cord Length 8 ft, Current 6.3 A, Exterior Material Stainless Steel
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.