Ice Machine, 39 in H, 162 lb/day
Mfr # KM-161BAK
Zoro # G022580495
product price: $4,589.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-161BAK
Zoro #
G022580495
UPC #
-
Country of Origin
United States
Description
Ice Machine, Condenser Cooling Air, Cube Type Crescent, Ice Production per Day 162 lb, Storage Capacity 78 lb, Overall Height 39 in, Overall Width 23 3/4 in, Overall Depth 28 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Floor-Standing, Water Supply Connection Type Tubing, Refrigerant Type R-134a, Voltage 115V, Color Black, Silver, Control Type Not Applicable, Cord Length 6 1/2 ft, Current 7.1 A, Exterior Material Stainless Steel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.