Shop HOSHIZAKI

Ice Machine, 750 lb, 115V, Silver

  • Mfr # F-822MAK
  • Zoro # G423553081

product price: 
$
7,265.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 1/4 in
Overall Width
22 in
Exterior Material
Stainless Steel
Refrigerant Type
R-290
Minimum Water Pressure
10 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-822MAK
Zoro #
G423553081
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 1/4 in
Overall Width
22 in
Overall Height
26 in
Drain Size
3/4 in
Water Inlet Connection Size
1/2 in
Water Supply Connection Size
1/2 in
Fits Chest Size
2 sec Flush Cycle Every Hour, Advanced CleanCycle24(TM) Design, Factory-Installed Ultrasonic Bin Control, Stainless Steel Auger With Greaseless Bearing

Details

Exterior Material
Stainless Steel
Refrigerant Type
R-290
Minimum Water Pressure
10 psi
Current
9.7 A
Ice Production per Day
750 lb
Frequency
60 Hz
Drain Thread Type
FPT
Water Inlet Connection Type
FPT
Maximum Water Pressure
113 psi
Color
Silver
Features
2 sec Flush Cycle Every Hour, Advanced CleanCycle24(TM) Design, Factory-Installed Ultrasonic Bin Control, Stainless Steel Auger With Greaseless Bearing
Water Supply Connection Type
Copper Water Tubing
Plug Type
Hardwired
Power Source
Electric
Compatible Manufacturer Part Number
B-1150SS, B-1300SS, B-1500SS, B-1650SS, B-250SF, B-300SF, B-500SF, B-700SF, B-800SF, B-900SF
Compatible Product Type
Flake Ice Makers
Voltage
115V
Function
Makes Ice, Stores Ice
Product Type
Ice Machine
Condenser Cooling
Air
Weight
181 lb
Item
Ice Machine
Energy Star Compliant
Yes
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 750 lb, Cube Type Flake, Overall Height 26 in, Overall Width 22 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type Copper Water Tubing, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 9.7 A, Exterior Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.