Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine

  • Mfr # KMD-705MWJ

  • Zoro # G816246118


product price: $6,359.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KMD-705MWJ
Zoro #
G816246118
UPC #
-
Country of Origin
United States

Details

Item
Water Cooled Ice Machine

Description

Ice Machine, Ice Production per Day 773 lb, Cube Type Crescent, Overall Height 26 in, Overall Width 30 in, Overall Depth 24 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Current 13 A, Exterior Material Stainless Steel

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.