Zoro Homepage

Ice Machine Stand, 16-1/2in. W x 24in. D

  • Mfr # SD-271

  • Zoro # G8747103


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. DCM-270BAH
For Use With Mfr. Model Number
DCM-270BAH, DCM-270BAH-OS
Features
Cabinet Base, Corrosion Resistant, Heavy Duty Stands
Construction Material
Stainless Steel
Used For
Ice Machine Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-271
Zoro #
G8747103
UPC #
-
Country of Origin
United States

Dimensions

Height
35-1/4 in
Width
16-1/2
Overall Depth
24 in
Overall Width
16 1/2 in

Details

Item
Reservoir Cover
For Use With
Mfr. No. DCM-270BAH
For Use With Mfr. Model Number
DCM-270BAH, DCM-270BAH-OS
Features
Cabinet Base, Corrosion Resistant, Heavy Duty Stands
Construction Material
Stainless Steel
Used For
Ice Machine Stand
Made Of
Stainless Steel
Includes
Stand , Doors, Legs
Color
Silver
Type
Heavy Duty
Material
Stainless Steel
Compatible with Manufacturer Model Number
DCM-270BAH, DCM-270BAH-OS
Compatible Manufacturer Part Number
DCM-270BAH, DCM-270BAH-OS
Compatible Manufacturer Model Number
DCM-270BAH, DCM-270BAH-OS
Compliance
NSF, UL
Compatible with Mfr. Model No.
DCM-270BAH, DCM-270BAH-OS
For Use with Mfr Model Number
DCM-270BAH, DCM-270BAH-OS
Compatible with Manufacturer Model No.
DCM-270BAH, DCM-270BAH-OS
Compatible Pump Manufacturer Part Number
DCM-270BAH, DCM-270BAH-OS
Compatible Mfr. Model Number
DCM-270BAH, DCM-270BAH-OS

Description

Reservoir Cover, Product Type Reservoir Cover, Material Stainless Steel, Color Silver, Compatible with Manufacturer Model Number DCM-270BAH, DCM-270BAH-OS, Overall Height 35 1/4 in, Overall Width 16 1/2 in, Overall Depth 24 in, Features Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.