Zoro Homepage

Ice Maker, 27 lb Capac., Silver, 115V

  • Mfr # AM-50BAK-AD

  • Zoro # G716293403


product price: $4,007.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Ice Machine Style
Undercounter
Storage Capacity
27 lb
Water Inlet Connection Size
1/2 in
Control Type
Not a Dispenser
Overall Width
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-50BAK-AD
Zoro #
G716293403
UPC #
-
Country of Origin
United States

Dimensions

Water Inlet Connection Size
1/2 in
Overall Width
14 7/8 in
Overall Height
31 1/2 in
Overall Depth
22 5/8 in

Details

Ice Machine Style
Undercounter
Storage Capacity
27 lb
Control Type
Not a Dispenser
Refrigerant Type
R290
Water Inlet Connection Type
FPT
Color
Silver
Ice Production per Day
54 lb
Energy Star Compliant
No
Cube Type
Top Hat
Water Supply Connection Type
1/2 in FPT
Antimicrobial
No
Condenser Cooling
Air
Voltage
115V
Drain Type
1/2 in FPT
Item
Gas type change

Description

Gas type change

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.