Zoro Homepage

Ice Maker, 27 lb Capac., Silver, 115V

  • Mfr # AM-50BAK

  • Zoro # G616293381


product price: $4,003.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Control Type
Not a Dispenser
Overall Width
14 7/8 in
Antimicrobial
No
Voltage
115V
Ice Production per Day
54 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-50BAK
Zoro #
G616293381
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 7/8 in
Overall Depth
22 5/8 in
Water Inlet Connection Size
1/2 in
Overall Height
33 1/2 in

Details

Control Type
Not a Dispenser
Antimicrobial
No
Voltage
115V
Ice Production per Day
54 lb
Drain Type
1/2 in FPT
Water Supply Connection Type
1/2 in FPT
Refrigerant Type
R290
Ice Machine Style
Undercounter
Cube Type
Top Hat
Color
Silver
Storage Capacity
27 lb
Condenser Cooling
Air
Item
Gas type change
Energy Star Compliant
No
Water Inlet Connection Type
FPT

Description

Gas type change

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.