Ice Maker, Copper Water Tubing, Crescent
Mfr # KMD-355MAJ
Zoro # G116332542
product price: $4,699.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMD-355MAJ
Zoro #
G116332542
UPC #
-
Country of Origin
United States
Details
Item
Ice machine
Description
Ice Machine, Ice Production per Day 380 lb, Cube Type Crescent, Overall Height 22 in, Overall Width 30 in, Overall Depth 27 3/8 in, Voltage 104 -127V, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type Copper Water Tubing, Control Type Infrared Sensor, Refrigerant Type R-404a, Color Silver, Current 8.8 A, Exterior Material Stainless Steel, Features CycleSaver(TM) Design, EverCheck(TM) Alert System, Simple One-Hour Cleaning Process
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.