Zoro Homepage

Ice Maker, Copper Water Tubing, Crescent

  • Mfr # KMD-355MWJ

  • Zoro # G416332570


product price: $4,799.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KMD-355MWJ
Zoro #
G416332570
UPC #
-
Country of Origin
United States

Details

Item
Ice machine

Description

Ice Machine, Ice Production per Day 395 lb, Cube Type Crescent, Overall Height 22 in, Overall Width 30 in, Overall Depth 24 in, Voltage 104 -127V, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type Copper Water Tubing, Control Type Infrared Sensor, Refrigerant Type R-404a, Color Silver, Current 7.4 A, Exterior Material Stainless Steel, Features CycleSaver(TM) Design, EverCheck(TM) Alert System, Simple One-Hour Cleaning Process

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.