Icemaker/Dispenser, Silver, SS, 32 3/4" H
Mfr # SD-500
Zoro # G8747112
product price: $1,298.99
/ea
Free Shipping & Returns
Key Features
For Use With
DCM-500BWH, Mfr. No. DCM-500BAH
For Use With Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Features
Corrosion Resistant, Heavy Duty Stands
Type
Heavy Duty
Construction Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-500
Zoro #
G8747112
UPC #
-
Country of Origin
United States
Dimensions
Height
32-3/3 in
Width
25-7/8
Overall Width
25 7/8 in
Overall Depth
22 in
Details
Item
Water Supply Tube
For Use With
DCM-500BWH, Mfr. No. DCM-500BAH
For Use With Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Features
Corrosion Resistant, Heavy Duty Stands
Type
Heavy Duty
Construction Material
Stainless Steel
Includes
Stand , Doors, Legs
Made Of
Stainless Steel
Color
Silver
Used For
Ice Machine Stand
Material
Stainless Steel
Compatible with Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Compatible Manufacturer Part Number
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Compatible Manufacturer Model Number
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Compliance
NSF, UL
Compatible with Mfr. Model No.
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
For Use with Mfr Model Number
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Compatible with Manufacturer Model No.
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Compatible Pump Manufacturer Part Number
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Compatible Mfr. Model Number
DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS
Description
Icemaker/Dispenser Stand with Lockable Doors, Product Type Icemaker/Dispenser Stand with Lockable Doors, Material Stainless Steel, Color Silver, Compatible with Manufacturer Model Number DCM-300BAH, DCM-300BAH-OS, DCM-500B_H, DCM-500B_H-OS, Overall Height 32 3/4 in, Overall Width 25 7/8 in, Overall Depth 22 in, Features Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.