
Icemaker/Dispenser Stand with Lockable Doors,
Mfr # SD-750
Zoro # G812507459
product price: $2,014.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-750
Zoro #
G812507459
UPC #
-
Country of Origin
United States
Description
Dimensions: 34 in. W x 28 in. D x 32.75 in. H. SD-750. Heavy duty stands for floor model icemakers/dispensers. Corrosion resistant stainless steel exterior. Easy cleaning with attractive appearance. Cabinet base with locking doors. Compatible icemakers/dispensers, sold separately: DCM-751BAH, DCM-751BWH, DCM-751BAH-OS, DCM-751BWH-OS. Standard with 6 in. Painted flange legs. Optional: 4 6 in. stainless steel flange legs package - LP-6 FLANGE LEG. 125 lbs. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.