Zoro Homepage

Ice/Water Maker with Dispenser, 115V

  • Mfr # DCM-271BAK

  • Zoro # G122580968


product price: $7,916.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM-271BAK
Zoro #
G122580968
UPC #
-
Country of Origin
United States

Description

Ice/Water Maker with Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 286 lb, Control Type Push Button, Storage Capacity 10 lb, Overall Height 31 3/4 in, Overall Width 16 5/8 in, Overall Depth 24 1/4 in, Antimicrobial Yes, Color Silver, Cord Length 6 ft, Current 6.4 A, Energy Star Compliant No, Exterior Material Stainless Steel, Features Durable Stainless Steel Drain Pan Grate, Frequency 60 Hz, Includes Legs Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.