Ice/Water Maker with Dispenser, 115V
Mfr # DCM-500BAK
Zoro # G222581025
product price: $12,749.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM-500BAK
Zoro #
G222581025
UPC #
-
Country of Origin
United States
Description
Ice/Water Maker with Dispenser, Cube Type Nugget, Ice Machine Style Countertop, Condenser Cooling Air, Ice Production per Day 597 lb, Control Type Push Button, Storage Capacity 40 lb, Overall Height 40 in, Overall Width 26 in, Overall Depth 22 1/2 in, Antimicrobial Yes, Color Silver, Cord Length 6 ft, Current 6.7 A, Energy Star Compliant No, Exterior Material Stainless Steel, Features Advanced CleanCycle24(TM) Design, Frequency 60 Hz, Includes Legs No, Maximum Water Pressure 113 psig
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.