Ozone Spray Bottle, 5 fl oz, Clear
- Mfr # HS-5797
- Zoro # G423357771
product price:Â
$
655.00
/ea
Free Shipping & Returns
Key Features
Size
5 fl oz
Application
Sanitizer
Form
Liquid
Product Type
Ice Machine Sanitizer
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-5797
- Zoro #
- G423357771
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 fl oz
- Bottle Size
- 5 fl oz
- Size - Alpha
- 5 fl oz
Details
- Application
- Sanitizer
- Form
- Liquid
- Item
- Ozone Spray Bottle
- Product Type
- Ice Machine Sanitizer
- Color
- Clear
- Recommended Dilution
- Ready to Use
- Wire Color
- Clear
Description
Ozone Spray Bottle, Form Liquid, Application Sanitizer, Nickel Safe Yes, Size 5 fl oz, Color Clear, Recommended Dilution Ready to Use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.