Shop HOSHIZAKI
See all product information
Create Account
Ozone Water Filter, Clear
- Mfr # HS-5767
- Zoro # G323355914
product price:Â
$
1,040.00
/ea
Free Shipping & Returns
Key Features
Recommended Dilution
Ready to Use
Standards
CE, NSF
Form
Liquid
Application
Sanitizer
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-5767
- Zoro #
- G323355914
- UPC #
- -
- Country of Origin
- United States
- Recommended Dilution
- Ready to Use
- Standards
- CE, NSF
- Form
- Liquid
- Item
- Ozone Water Filter
- Application
- Sanitizer
- Color
- Clear
- Product Type
- Ice Machine Sanitizer
- Wire Color
- Clear
Description
Ozone Water Filter, Form Liquid, Application Sanitizer, Nickel Safe Yes, Size Not Applicable, Color Clear, Recommended Dilution Ready to Use, Standards CE, NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.