Shop HOSHIZAKI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Refrigerator
- Mfr # R1A-FGE
- Zoro # G423551391
product price:Â
$
5,407.00
/ea
Key Features
Total Capacity
23.1 cu ft
Refrigerator Capacity
23.1 cu ft
Plug Type
5-15
Energy Star Compliant
No
Door Style
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1A-FGE
- Zoro #
- G423551391
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerator
- Total Capacity
- 23.1 cu ft
- Refrigerator Capacity
- 23.1 cu ft
- Plug Type
- 5-15
- Energy Star Compliant
- No
- Door Style
- Glass
- Number of Shelves
- 3
- Voltage
- 115V AC
- Control Type
- Digital
- Door Hinge
- Swing
- Includes Water Dispenser
- No
- Includes Ice Maker
- No
- Color
- Silver
- Number of Doors
- 1
- Defrost
- Automatic
- Refrigerator Style
- Reach-in
- Wire Color
- Silver
Dimensions
- Overall Height
- 79 1/2 in
- Overall Depth
- 33 1/2 in
- Overall Width
- 27 1/2 in
Description
Refrigerator, Refrigerator Style Reach-in, Total Capacity 23.1 cu ft, Refrigerator Capacity 23.1 cu ft, Freezer Capacity Not Applicable, Overall Height 79 1/2 in, Overall Width 27 1/2 in, Overall Depth 33 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Control Type Digital, Door Hinge Swing, Door Style Glass, Includes Water Dispenser No
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.