Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Reach In, Stainless Steel

  • Mfr # R2A-FS

  • Zoro # G2210626


product price: $6,809.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Overall Depth
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2A-FS
Zoro #
G2210626
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 1/2 in
Overall Height
79 1/2 in
Overall Width
55 in
Cord Length
10 ft
Manufacturer Warranty Length
3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor

Details

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Voltage
104 to 126V AC; 115V AC
Item
Reach-In Refrigerator
Standards
Intertek cETLus Listed, Intertek ETL Sanitation Listed
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Commercial / Residential
Commercial
Control Type
Thermostatic
Lock Type
Key Lock
Amps
15 A
Energy Star Compliant
No
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Refrigerant Charge
4.9 oz
Door Hinge
Swing
Plug Type
5-15P
Number of Sections
2
Refrigerator Capacity
50.4 cu ft
Number of Shelves
6
Features
E-Coated Evaporator Coil, Environmentally Friendly, Front Breathing Air Flow Design
Door Style
Solid
Total Capacity
50.4 cu ft
Includes
(4) Casters, (6) Epoxy Coated Wire Shelves
Refrigerant Type
R-290
Hz
60 Hz
Current
15 A
Maximum Refrigerator Temperature
52 Degrees F
Minimum Refrigerator Temperature
31 Degrees F
Frequency
60 Hz
Includes Ice Maker
No
Perfomance
Commercial
Shelf Material
Wire
Power Source
Electric
Door Swing
Reversible

Description

Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 50.4 cu ft, Refrigerator Capacity 50.4 cu ft, Overall Height 79 1/2 in, Overall Width 55 in, Overall Depth 33 1/2 in, Color Silver, Energy Star Compliant No, Number of Shelves 6, Number of Doors 2, Includes Ice Maker No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features E-Coated Evaporator Coil, Environmentally Friendly, Front Breathing Air Flow Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.