Zoro Homepage

Refrigerator, Single Section Chef Base Prep Table, Stainless Drawers,

  • Mfr # CR60A

  • Zoro # G911900861


product price: $11,599.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR60A
Zoro #
G911900861
UPC #
-
Country of Origin
United States

Description

Dimensions: 60.5 in. W x 32.25 in. D x 26 in. H. 26 in. high work surface, supports up to 700 lbs. of equipment. Innovative air distribution system distributes air evenly to maintain product temperature. Enamel coated evaporator coil for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. The drawer slides are constructed of 14 gauge stainless steel with durable acetal rollers. Extruded aluminum flush mount drawer handle. 2 stainless steel drawers, fully welded construction and securely fastened in the cabinet. Insulated with 2 in. CFC free, foamed in place polyurethane. Drawers capacity: 2.5 12 in. x 20 in. x 6 in. deep pan pans by others. Ceramic heat shield integral to 16 gauge stainless steel top protects food from high heat. R290 refrigerant. 4 4 in. HD Casters All with brakes are standard. Drawers are equipped with finger cut-outs for easy removal of pans. Optional kits: Additional long drawer divider bar, Short drawer divider bar, Condensor filter. Nominal Compres. of 1354 BTU/hr at 1/5 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 62 in. L x 35.5 in. D x 30.5 in. H at 370 lbs. Automatic time-initiated heated defrost.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.