Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Single Section Pizza Prep Table, Stainless Door

  • Mfr # PR46B

  • Zoro # G711941835


product price: $8,084.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR46B
Zoro #
G711941835
UPC #
-
Country of Origin
United States

Description

Dimensions: 46 in. W x 33.25 in. D x 43.25 in. H. Net capacity of 11.23 cubic feet. Dual controller system for ideal temperatures in both the rail and cabinet. Improved airflow from back to front of the rail for more even cooling of all pans in the rail. Night/day mode conserves energy and prevents frostbite by dropping the set point to keep the food cool in rail when the lid is open. Epoxy electrocoated E-Coat evaporator coil to help fight corrosion for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. Field reversible, spring assisted self closing door with stay open feature no kit req'd. Extruded aluminum flush mount door handle. 1 stainless steel door with ABS interior liner. 2 epoxy coated wire shelves adjustable in 1/2 in. increments on anodized aluminum supports. Engineered to maintain food safe temperatures in 100 degrees F ambient conditions. R290 refrigerant. 5 6 in. Stem Casters 2 with brakes are standard. Includes 6 polycarbonate plastic 1/3rd size, 4 in. deep can accept 6 in. deep pans. 46 in. x 19 in. x 0.5 in. thick white polyethylene cutting board is standard. Nominal Compres. of 2431 BTU/hr at 1/3 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 48.75 in. L x 34.75 in. D x 45 in. H at 336 lbs. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.