Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Single Section Pizza Prep Table, Stainless Drawers

  • Mfr # PR46B-D2

  • Zoro # G411941814


product price: $9,821.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR46B-D2
Zoro #
G411941814
UPC #
-
Country of Origin
United States

Description

Dimensions: 46 in. W x 33.25 in. D x 43.25 in. H. Net capacity of 11.23 cubic feet. Adjustable ducted rail air distribution system to suit any kitchen. Improved airflow from back to front of the rail for more even cooling of all pans in the rail. Night/day mode conserves energy and prevents frostbite by dropping the set point to keep the food cool in rail when the lid is open. Epoxy electrocoated E-Coat evaporator coil to help fight corrosion for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. The drawer slides are constructed of 14 gauge stainless steel with durable acetal rollers. Extruded aluminum flush mount drawer/door handles. 2 stainless steel drawers, fully welded construction and securely fastened in the cabinet. Drawers capacity: 2 12 in. x 20 in. x 6 in. deep pan pans by others. Engineered to maintain food safe temperatures in 100 degrees F ambient conditions. R290 refrigerant. 5 6 in. Stem Casters 2 with brakes are standard. Includes 6 polycarbonate plastic 1/3rd size, 4 in. deep can accept 6 in. deep pans. 46 in. x 19 in. x 0.5 in. thick white polyethylene cutting board is standard. Nominal Compres. of 2431 BTU/hr at 1/3 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 48.75 in. L x 34.75 in. D x 45 in. H at 383 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.