Zoro Homepage

Refrigerator, Single Section, Stainless Steel Back Bar Direct Draw, Solid Door

  • Mfr # DD24-S

  • Zoro # G811894338


product price: $4,399.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD24-S
Zoro #
G811894338
UPC #
-
Country of Origin
United States

Description

Dimensions: 24.88 in. W x 30 in. D x 39.38 in. H. Net capacity of 7.46 cubic feet. Nominal Compres. of 1056 BTU/hr at 1/6 HP. Electrical consumption of 1.32 kWh/day at 1.5 Amps, 8 ft long cord with a 5-15P NEMA plug. Engineered to maintain food safe temperatures in +100 degrees F kitchens. Includes 1 keg cushion to protect floor and allow air to circulate below kegs. One piece, vinyl coated steel handle with built-in lock. 1 polished stainless steel insulated tower with 1 plated brass faucet. Lockable swing door is insulated with environmentally friendly, CFC free foamed in place polyurethane. Rear breathing with internal drain, internal CO2 chain harness, and knockouts for gas line of for plumbing drain to outside of unit. Stainless Steel exterior front, sides and rear, plus a 18 gauge stainless steel top. Stainless steel interior with reinforced threshold protects cabinet from loading/unloading keg damage. R290 refrigerant. Automatic ''off cycle'' defrost cycle. Brushed aluminum glass rail for mug storage on top. Includes 1 keg cushion. Cabinets walls and doors well insulated 2 in. thick and are designed to maintain interior temperatures between 33 degrees F to 38 degrees F. Standard with 4 4 in. Casters front 2 with brakes. Made to Order. 115v/60/1, 8 ft. cord and plug. Shipping Crate: 34.5 in. L x 29 in. D x 45.5 in. H at 175 lbs. Cabinet fits: 1 1/2 barrel, or 1 1/4 barrel, or 2 slim 1/4 barrels, or 4 1/6 barrels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.