
Refrigerator, Single Section Undercounter,
Mfr # HR15A-G
Zoro # G711900702
product price: $2,789.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HR15A-G
Zoro #
G711900702
UPC #
-
Country of Origin
United States
Description
Dimensions: 14.8 in. W x 25.75 in. D x 31.5 in. H. Net capacity of 2.54 cubic feet. UL approved for outdoor use. ADA compliant height Under 32 in. tall. Stainless steel exterior front, sides, top and a stainless steel interior. Field reversible door with lock no kit req'd. full door length stainless steel door handle. Stainless steel interior with LED lights. Insulated with environmentally friendly insulation. 2 stainless steel slide out shelves adjustable in 1.41 in. increments on anodized aluminum supports. Electronic controls with LED temperature display. R-600a refrigerant. 4 1 in. Built in adjustable legs are standard. Shelf capacity: approx. 18 20oz. bottles. Nominal Compres. of 222 BTU/hr at 1/10 HP. 115v/60/1, 9 ft. cord and plug. Shipping Crate: 30.6 in. L x 18.75 in. D x 37 in. H at 115 lbs. Automatic off-cycle defrost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.