
Refrigerator, Single Section Undercounter,
Mfr # HR24C-G
Zoro # G011900747
product price: $3,799.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HR24C-G
Zoro #
G011900747
UPC #
-
Country of Origin
United States
Description
Dimensions: 23.4 in. W x 24.7 in. D x 31.5 in. H. Net capacity of 3.87 cubic feet. UL approved for outdoor use. ADA compliant height Under 32 in. tall. Stainless steel exterior front, sides, top and a stainless steel interior. Field reversible door with lock no kit req'd. full door length stainless steel door handle. Stainless steel interior with LED lights. Insulated with environmentally friendly insulation. 3 epoxy coated wire shelves adjustable in 1-1/2 in. increments on anodized aluminum supports. Electronic controls with LED temperature display and audio/visual alarm. R-600a refrigerant. 4 0.5 in. Built in adjustable legs are standard. Optional kit: wine racks. Nominal Compres. of 501 BTU/hr at 1/8 HP. 115v/60/1, 9 ft. cord and plug. Shipping Crate: 26.8 in. L x 24 in. D x 36.6 in. H at 115 lbs. Automatic off-cycle defrost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.