Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Single Section Undercounter, Stainless Door,

  • Mfr # EUR27A

  • Zoro # G111900432


product price: $1,969.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUR27A
Zoro #
G111900432
UPC #
-
Country of Origin
United States

Description

Dimensions: 27 in. W x 30 in. D x 33.75 in. H. Net capacity of 6.33 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Stainless steel exterior doors and interior floor with aluminum sides, rear, and top. Energy efficient heated condensate removal. Self-closing, stainless door is field reversible no kit req'd. 1 epoxy coated wire shelf adjustable in 1/2 in. increments on anodized aluminum supports. R290 refrigerant. 4 4 in. Stem Casters 2 with brakes are standard. Includes 1 epoxy coated wire coated wire shelf adjustable in 1/2 in. increments on anodized aluminum supports. Nominal Compres. of 1289 BTU/hr at 1/6 HP. 115v/60/1, 9 ft. cord and plug. Shipping Crate: 33 in. L x 29 in. D x 37 in. H at 200 lbs. ENERGY STAR qualified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.