Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Single Section Undercounter, Stainless Door,

  • Mfr # UR27B-LP

  • Zoro # G211900257


product price: $3,549.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR27B-LP
Zoro #
G211900257
UPC #
-
Country of Origin
United States

Description

Dimensions: 27 in. W x 30 in. D x 31.9 in. H. Net capacity of 6.21 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Enamel coated evaporator coil for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. Field reversible, spring assisted self closing door with stay open feature no kit req'd. Extruded aluminum flush mount door handle. 1 stainless steel door with ABS interior liner. Insulated with 2 in. CFC free, foamed in place polyurethane. 1 epoxy coated wire shelf adjustable in 1/2 in. increments on anodized aluminum supports. Engineered to maintain food safe temperatures in 100 degrees F ambient conditions. R290 refrigerant. 4 2.25 in. Stem Casters 2 with brakes are standard. Automatic off-cycle defrost. Optional kits: 4 in. or 6 in. casters, Epoxy wire shelf, Stainless steel back, Overshelves, Lock. Nominal Compres. of 988 BTU/hr at 1/6 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 34 in. L x 31.5 in. D x 35.5 in. H at 173 lbs. ENERGY STAR qualified. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.