Zoro Homepage

Refrigerator, Single Section Worktop, Stainless Drawers

  • Mfr # WR27B-D2

  • Zoro # G711941910


product price: $4,989.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR27B-D2
Zoro #
G711941910
UPC #
-
Country of Origin
United States

Description

Dimensions: 27 in. W x 30 in. D x 40 in. H. Net capacity of 6.22 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Enamel coated evaporator coil for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. The drawer slides are constructed of 16 gauge stainless steel with durable acetal rollers. Extruded aluminum flush mount drawer handles. 2 stainless steel drawers, fully welded construction and securely fastened in the cabinet. Insulated with 2 in. CFC free, foamed in place polyurethane. Drawers capacity: Top: 1 12 in. x 20 in. full size pan and 2 1/4 size pans. Bottom: 1 full size pan pans by others. Engineered to maintain food safe temperatures in 100 degrees F ambient conditions. R290 refrigerant. 4 6 in. Stem Casters 2 with brakes are standard. Optional kits: 2.25 in. or 4 in. casters, Overshelves, Stainless steel back. Nominal Compres. of 798 BTU/hr at 1/6 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 34 in. L x 31.5 in. D x 40.5 in. H at 214 lbs. Automatic off-cycle defrost.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.