Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Three Section Glass Door Merchandiser

  • Mfr # RM-65-HC

  • Zoro # G811899982


product price: $8,379.99
/ea
Additional $530.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-65-HC
Zoro #
G811899982
UPC #
-
Country of Origin
United States

Description

Dimensions: 78 in. W x 29.75 in. D x 78 in. H. Storage capacity of 56.04ft3 830: 20oz Bottles, or 1926: 12oz Cans. Nominal Compres. of 1217 BTU/hr at 1/3 HP. Electrical consumption of 5.67 kWh/day at 8.2 Amps, 8 ft long cord with a 5-15P NEMA plug. Listed under NSF/ANSI Std 7 for the storage and/or display of packaged or bottled product. Large glass swinging doors are energy efficient Low-E multi pane glass. Aluminum and black ABS door frame handles. Doors are mounted on heavy duty hinges with self-closing mechanism. Forced air evaporator for quick temperature pull down. Insulated with environmentally friendly CFC-Free Polyurethane with cyclopentane blowing agent. Silver painted aluminum exterior, white steel interior with stainless steel floor. Dependable interior dial controller and side mount themometer degrees F or degrees C. R290 refrigerant. Energy efficient LED interior product lights and exterior canopy lights. Refrigerant flow is controlled with a capillary tube. Includes 5 per section white epoxy coated wire coated wire shelves with product stops. Stainless steel shelf clips adjustable in 1/2 in. increments on anodized aluminum supports. Standard with 8 2 in. Leveling Legs. Optional kits: 4 in. Casters, Organizer Shelf, Price Tag Holder, Additional epoxy shelf. 115v/60/1, 8 ft. cord and plug. Shipping Crate: 81 in. L x 32.25 in. D x 84 in. H at 800 lbs. Automatic hot gas loop on front edge of cabinet prevents condensation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.