
Refrigerator, Three Section Mega Top Prep Table, Drawer/Door Combo,
Mfr # SR72B-30MD2
Zoro # G911900281
product price: $11,285.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR72B-30MD2
Zoro #
G911900281
UPC #
-
Country of Origin
United States
Description
Dimensions: 72 in. W x 34 in. D x 44.25 in. H. Net capacity of 18 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Enamel coated evaporator coil for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. The drawer slides are constructed of 16 gauge stainless steel with durable acetal rollers. Extruded aluminum flush mount drawer/door handles. 2 stainless steel doors and 2 stainless steel drawers. Insulated with 2 in. CFC free, foamed in place polyurethane. 2 epoxy coated wire shelves and 2 stainless steel drawers each with 1 divider bar. Engineered to maintain food safe temperatures in 100 degrees F ambient conditions. R290 refrigerant. 4 6 in. Stem Casters 2 with brakes are standard. Includes 30 polycarbonate plastic 1/6th size pans, 4 in. deep. Drawer/Door units are made to order. Allow 4-6 weeks. 72 in. x 10 in. x 0.5 in. thick white polyethylene cutting board is standard. Nominal Compres. of 2431 BTU/hr at 1/3 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 73.75 in. L x 36 in. D x 46.5 in. H at 475 lbs. Automatic time-initiated heated defrost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.