Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Three Section, Stainless Steel Back Bar Direct Draw, Solid Doors,

  • Mfr # DD80-S

  • Zoro # G211894334


product price: $7,249.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DD80-S
Zoro #
G211894334
UPC #
-
Country of Origin
United States

Description

Dimensions: 80 in. W x 29 in. D x 36.88 in. H. Net capacity of 28.74 cubic feet. Nominal Compres. of N/A BTU/hr at 1/3 HP. Electrical consumption of N/A kWh/day at 2.5 Amps, 8 ft long cord with a 5-15P NEMA plug. Engineered to maintain food safe temperatures in +100 degrees F kitchens. Includes 4 keg cushions to protect floor and allow air to circulate below kegs. One piece, vinyl coated steel handle with built-in lock. 2 polished stainless steel insulated towers with 4 plated brass faucets. Self-closing doors come standard with barrel locks. Front breathing, side mount refrigeration that distributes air from left to right rather than from back to front. Stainless Steel exterior front, sides and rear, plus a 18 gauge stainless steel top. Stainless steel interior with LED lights. R290 refrigerant. Automatic ''off cycle'' defrost cycle. Thick stainless steel threshold protects door frame when loading and unloading cabinet. Fits: 4 1/2 Barrels Keg. Cabinets walls and doors well insulated 2 in. thick and are designed to maintain interior temperatures between 33 degrees F to 38 degrees F. Electronic controller with LED display degrees F or degrees C. Made to Order. 115v/60/1, 8 ft. cord and plug. Shipping Crate: 82.5 in. L x 31.25 in. D x 42.5 in. H at 385 lbs. Cabinet fits: 4 1/2 barrels, or 10 slim 1/4 barrels, or 14 1/6 barrels, or 1 1/2 barrel and 2 slim 1/4 barrel and 5 1/6 barrels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.