Zoro Homepage

Refrigerator, Three Section Undercounter, Stainless Drawers

  • Mfr # UR72B-D6

  • Zoro # G811900893


product price: $12,799.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR72B-D6
Zoro #
G811900893
UPC #
-
Country of Origin
United States

Description

Dimensions: 72 in. W x 30 in. D x 33.75 in. H. Net capacity of 18 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Enamel coated evaporator coil for extended life. Stainless steel exterior front, sides, top and a stainless steel interior. The drawer slides are constructed of 16 gauge stainless steel with durable acetal rollers. Extruded aluminum flush mount drawer handle. 6 stainless steel drawers, fully welded construction and securely fastened in the cabinet. Insulated with 2 in. CFC free, foamed in place polyurethane. Drawers capacity: Top: 1 1/2 size and 1 1/3 size pans, 4 in. deep. Bottom: 1 1/2 size and 1 1/3 size, 6 in. deep pans pans by others. Engineered to maintain food safe temperatures in 100 degrees F ambient conditions. R290 refrigerant. 4 4 in. Stem Casters 2 with brakes are standard. Optional kits: 2.25 in. or 6 in. casters, Overshelves, Stainless steel back, Drawer divider bars. Nominal Compres. of 1354 BTU/hr at 1/5 HP. 115v/60/1, 10 ft. cord and plug. Shipping Crate: 73.75 in. L x 32 in. D x 36.5 in. H at 443 lbs. Automatic off-cycle defrost.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.